Adson forceps, DeBakey serrations
Stainless steel, 125 mm, Debakey serrations, Straight, 1,75×1,5 mm, 1,5 mm
Catalog # FSCI11617-12
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:125 mm
- Material:Stainless steel
- Seq:01
- Tip style:Debakey serrations
- Tip size:1,75×1,5 mm
- Tip width:1,5 mm
- Tip shape:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



