Digital temperature controller, LTR 3500
Product Details & Documents
Optimised temperature controller with aluminium coated plastic housing for direct connection of laboratory heaters and resistance thermometer or thermocouples. Actual and nominal values permanently visible, nominal value set via pushbutton. Measuring line monitoring.
- Space saving with PT100 resistance thermometer
- Actual value indication: 12 mm high, red
- Setpoint indication: 9 mm high, green
LTR 3500R with digital security controller, 4-pole lemosa connection and connection for 2×PT100 resistance thermometers. All pole will disconnect once it reaches the security temperature. The overtemperature switch-off function, nominal value +>10K is not provided.
LTR 3500R: Model with digital security controller, 4-pole lemosa connection and connection for 2×PT100 resistance thermometers. All pole will disconnect once it reach the security temperature. The overtemperature switch-off function, nominal value +10K is not provided.
W×D×H: 105×122×165 mm
Specifications
- Model:LTR 3500/S
- Description:Temperature controller
- Seq:02
- Cat. No.:JUCE43350013
- W×D×H:105×122×165 mm
- Weight:1,5 kg
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



