Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Discovery® C8 HPLC Columns

Discovery® C8 HPLC Columns

C8 HPLC columns, Analytical, C8 (Octyl), RP-Amide, Stainless steel, 180 Å, 5 µm, 4,6 mm, 125 mm
Catalog # 569427-U
Supplier:   Merck
Discovery® C8 HPLC Columns
Catalog # 569427-U
Supplier:  Merck
Discovery® C8 HPLC Columns

C8 HPLC columns, Analytical, C8 (Octyl), RP-Amide, Stainless steel, 180 Å, 5 µm, 4,6 mm, 125 mm

Price
740.00 SFr.
Log in for availability
1 * 1 Un.
Product Details & Documents

The Discovery® C8 columns provide the best suitable selectivity for many applications.

  • Less hydrophobic reversed-phase selectivity
  • Retention with excellent peak shape for all compounds
  • Very high stability and no-bleeding properties for LC-MS application
  • Impurity: <10 ppm metals
  • Surface coverage: 3,4 µmol/m²

Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.

Ordering information: Column test certificate available inside the box.

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,6 mm
  • Particle Size:
    5 µm
  • Pore size:
    180 Å
  • Description:
    C8 HPLC columns
  • Length:
    125 mm
  • Seq:
    05
  • Column hardware:
    Stainless steel
  • Phase:
    C8 (Octyl), RP-Amide
  • Carbon load:
    8%
  • Cat. No.:
    569427-U
  • Max. pressure:
    400 bar
  • Endcapped:
    Yes
  • USP code:
    L7
  • Temperature limit:
    ≤70 °C
  • pH range:
    2 - 8
  • Surface area:
    200 m²/g
  • Application:
    Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Shipping conditions:
    100% methanol