Discovery® C8 HPLC Columns
C8 HPLC columns, Analytical, C8 (Octyl), RP-Amide, Stainless steel, 180 Å, 5 µm, 4,0 mm, 125 mm
N° de catalogue 569426-U
Fournisseur: Merck
Aller à
Product Details & Documents
The Discovery® C8 columns provide the best suitable selectivity for many applications.
- Less hydrophobic reversed-phase selectivity
- Retention with excellent peak shape for all compounds
- Very high stability and no-bleeding properties for LC-MS application
- Impurity: <10 ppm metals
- Surface coverage: 3,4 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
Informations de commande: Column test certificate available inside the box.
Spécifications
- Column Format:Analytical
- Ø int.:4,0 mm
- Particle Size:5 µm
- Pore size:180 Å
- Description:C8 HPLC columns
- Length:125 mm
- Seq:03
- Column hardware:Stainless steel
- Phase:C8 (Octyl), RP-Amide
- Carbon load:8%
- Cat. No.:569426-U
- Max. pressure:400 bar
- Endcapped:Yes
- USP code:L7
- Temperature limit:≤70 °C
- pH range:2 - 8
- Surface area:200 m²/g
- Application:Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Shipping conditions:100% methanol
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



