Screw top vials
Vials, 40,00 ml, 29×82 mm, Clear, No, 24-400
Catalog # SIAL27184
Supplier: Merck
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Cap Size:24-400
- Ø×H:29×82 mm
- Capacity:40,00 ml
- Colour:Clear
- Description:Vials
- Seq:18



