Digital handheld refractometers
DR101-60, 0 − 60 °Bx ; 1,3330 − 1,4419 nD, 0,1 °Bx ; 0,0001 nD
Catalog # KRUEDR101-60
Supplier: A.KRÜSS Optronic
Jump to:
Product Details & Documents
These apparatuses are designed to determine mixing ratios, quality and quantity inspections, in the following fields of applications.
- Pulp and paper industries
- Food and beverage industries including sugar and sweeteners
- Textiles industry
- Pharmaceutical and chemical industries
- Petrochemical industry
- Metal working industry
- Wastewater management
Documents
KRUEDR101-60_TDS_EN
Datasheet
Specifications
- Model:DR101-60
- Range:0 − 60 °Bx ; 1,3330 − 1,4419 nD
- Resolution:0,1 °Bx ; 0,0001 nD
- Seq:001
- Cat. No.:KRUEDR101-60
- Accuracy:±0,5 °C ; ±0,25 °Brix ; ±0,0005 nD
- Temperature precision:±0,5
- W×D×H:110×62×32 mm
- Electrical:1,5 V battery
- Weight:160 g
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



