Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, HyperSep™ Diol

Solid phase extraction cartridges, HyperSep™ Diol

Cartridge, Diol, 40 - 60 µm, 15 ml, 2000 mg
Catalog # HYPE60108-755
Solid phase extraction cartridges, HyperSep™ Diol
Catalog # HYPE60108-755
Solid phase extraction cartridges, HyperSep™ Diol
Solid phase extraction cartridges, HyperSep™ Diol

Cartridge, Diol, 40 - 60 µm, 15 ml, 2000 mg

Price
SFr. 381.00
Log in for availability
1 * 20 ST
Product Details & Documents

A short alkyl chains with polar functional groups are ideal for the isolation of polar compounds.

  • Normal phase extraction of polar compounds
  • Purification of polar compounds

HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customisable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.

Packaging: HyperSep-96 are available either in packs of 100 individual wells or in pre-assembled plates.

Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    15 ml
  • Seq:
    07
  • Bed weight:
    2000 mg
  • Phase:
    Diol
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.