Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, HyperSep™ Florisil

Solid phase extraction cartridges, HyperSep™ Florisil

Cartridge, 40 - 60 µm, 3 ml, 200 mg
Catalog # 549-0707
Solid phase extraction cartridges, HyperSep™ Florisil
Catalog # 549-0707
Solid phase extraction cartridges, HyperSep™ Florisil
Solid phase extraction cartridges, HyperSep™ Florisil

Cartridge, 40 - 60 µm, 3 ml, 200 mg

Price
SFr. 269.00
Log in for availability
1 * 50 ST
Product Details & Documents

Ideal for the isolation of polar compounds from non polar matrices.

  • Magnesia-loaded silica gel offers rapid flow rates for large sample volumes
  • Extremely polar in nature, especially suited to the separation of chlorinated pesticides
Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    3 ml
  • Seq:
    03
  • Bed weight:
    200 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.