Extraction unit E-812/E-816
Extraction units E-812 SOX, E-816, 190 ml, 1200 W
Catalog # BUCH047581
Supplier: BUCHI
Jump to:
Product Details & Documents
Soxhlet extraction for exhaustive total fat extraction with preceding hydrolysis
- Run six samples simultaneously with E-816 model
- Reduced solvent consumption and lower running costs
- High speed heating with ceramic plates and individual heating zones
Specifications
- Extraction cap.:190 ml
- Type:E-816
- Description:Extraction units E-812 SOX
- Output:1200 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Beaker Soxhlet / ECE, 80 mm, 130 ml
Product Information
- Catalog #AvailabilityPrice
- Paper thimbles, 25×100 mm
Product Information
- Catalog #AvailabilityPrice
- Condenser
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



