Nuts, hexagonal, BOLA
M 6, 7,5 mm, 10 mm, 1,0 mm, PTFE
BOHLH1132-22
PTFE, white.
- Temperature resistance: from -200 °C to +250 °C
- Universal chemical resistance
- Similar to DIN 934 / DIN EN ISO 4032
- Height:7,5 mm
- Material:PTFE
- Head Ø:10 mm
- Thread:M 6
- Pitch:1,0 mm



