Connectors, with GL thread
32,5 mm, GL 45
Catalog # 229-0256
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE
- Very good chemical resistance, the fluid medium only comes into contact with PTFE
- Temperature resistant from −200 to +250 °C
- Pressure resistant up to a maximum of 10 bar, vacuum suitable
Connector with two, three or four GL screw connections. To distribute liquids or gases. Can be used as a reducer to connect different tubes or hoses.
Specifications
- Hole Ø:32,5 mm
- Thread:GL 45
- Seq:15



