Stopcocks, miniature
Miniature stopcocks with two female thread and a male thread connection, 0,8 mm, 1,6 mm, UNF ¼" 28 G (male or female thread)
Catalog # BOHLF731-10
Supplier: Bohlender
Jump to:
Product Details & Documents
Miniature stopcocks of PTFE with male or female connection threads and stopcock plug of FEP.
- Temperature resistance from -200 to 205°C
- Universally chemical resistant
- Pressure upto 8 bar
Specifications
- Thread:UNF ¼" 28 G (male or female thread)
- Description:Miniature stopcocks with two female thread and a male thread connection
- For tube I-Ø:0,8 mm
- For tube O-Ø:1,6 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



