Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Syringes for CTC analytics systems

Fixed needle, 10 µl, 50 mm, 0,5 mm, Conical, 10F-C/T-5/0.50C
  558-0610
Syringes for CTC analytics systems
  558-0610
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Fixed needle, 10 µl, 50 mm, 0,5 mm, Conical, 10F-C/T-5/0.50C

 
SFr. 97.50
   
1 * 1 ST
 
  • Ext.Ø:
    0,5 mm
  • Type:
    10F-C/T-5/0.50C
  • Type of tip:
    Conical
  • Volume:
    10 µl
  • Description:
    Fixed needle
  • Length:
    50 mm
  • Seq:
    33
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.