DrySyn® heating blocks
DrySyn SuperMaxi, for 5000 ml flasks
Catalog # 442-0851
Supplier: Asynt
Jump to:
Product Details & Documents
The DrySyn heating block range is the alternative to oil baths and heating mantles. The systems offer clean, safe synthesis for single or multiple reactions.
- Compatible with any magnetic hotplate stirrer
- Safe and rapid temperature ramping to over 300 ºC
- Accommodates the full range of standard round bottomed flasks, compatible with multi neck flasks
- Low well design prevents cracking of glassware and increases reaction visibility
- Chemical and solvent resistant clear anodised finish
- Heat-resistant handles for safe and easy lifting
Documents
DrySyn Multi Kit
Videos
Specifications
- Description:DrySyn SuperMaxi, for 5000 ml flasks
- Seq:03
Accessories
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi 25 ml flask inserts, compatible with all base platesDrySyn Multi 25 ml flask inserts, compatible with all base plates442-0875Log in for availability1 * 3 ST - SFr. 527.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi 100 ml flask inserts, compatible with all base platesDrySyn Multi 100 ml flask inserts, compatible with all base plates442-0874Log in for availability1 * 3 ST - SFr. 574.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi 50 ml flask inserts, compatible with all base platesDrySyn Multi 50 ml flask inserts, compatible with all base plates442-0877Log in for availability1 * 3 ST - SFr. 555.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi starter kit, base plate and 1×25 ml, 1×50 ml and 1×100 ml flask insertsDrySyn Multi starter kit, base plate and 1×25 ml, 1×50 ml and 1×100 ml flask inserts442-0878Log in for availability1 * 1 ST - SFr. 1’050.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi base plate
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for 16 mm vialsDrySyn Multi four position reaction vial inserts, for 16 mm vials460-0127Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi three position clamp, for use with base 460-0125DrySyn Multi three position clamp, for use with base 460-0125460-0132Log in for availability1 * 1 ST - SFr. 216.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for 24,2 mm vialsDrySyn Multi four position reaction vial inserts, for 24,2 mm vials460-0130Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for 20 mm vialsDrySyn Multi four position reaction vial inserts, for 20 mm vials460-0129Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for 25,5 mm vialsDrySyn Multi four position reaction vial inserts, for 25,5 mm vials460-0131Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M three position clamp
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-S 500 ml flask inserts
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M super kit, base plate, with 12 flask inserts (3×50 ml, 3×100 ml and 3×250 ml)DrySyn Multi-M super kit, base plate, with 12 flask inserts (3×50 ml, 3×100 ml and 3×250 ml)442-0855Log in for availability1 * 1 ST - SFr. 2’600.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-S three position clamp
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M starter kit, base plate and 3×250 ml flask insertsDrySyn Multi-M starter kit, base plate and 3×250 ml flask inserts442-0853Log in for availability1 * 1 ST - SFr. 1’340.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for custom made to fit other size vials. Minimum order 3× packsDrySyn Multi four position reaction vial inserts, for custom made to fit other size vials. Minimum order 3× packs442-0850Log in for availability1 * 3 ST
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi three position reaction vial inserts, for 28,2 mm vialsDrySyn Multi three position reaction vial inserts, for 28,2 mm vials442-1240Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 500 ml flask insert fits DrySyn Classic baseDrySyn Classic 500 ml flask insert fits DrySyn Classic base442-0867Log in for availability1 * 1 ST - SFr. 365.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M base plate
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi 10 ml flask inserts, compatible with all base platesDrySyn Multi 10 ml flask inserts, compatible with all base plates442-0873Log in for availability1 * 3 ST - SFr. 527.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-S starter kit, base plate and 3×500 ml flask insertsDrySyn Multi-S starter kit, base plate and 3×500 ml flask inserts442-0858Log in for availability1 * 1 ST - SFr. 1’650.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M 250 ml flask inserts
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-S base plate
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 100 ml flask insert fits DrySyn Classic baseDrySyn Classic 100 ml flask insert fits DrySyn Classic base442-0864Log in for availability1 * 1 ST - SFr. 365.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic base for 1000 ml flasks
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 250 ml flask insert fits DrySyn Classic baseDrySyn Classic 250 ml flask insert fits DrySyn Classic base442-0865Log in for availability1 * 1 ST - SFr. 365.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 50 ml flask insert fits DrySyn Classic baseDrySyn Classic 50 ml flask insert fits DrySyn Classic base442-0866Log in for availability1 * 1 ST - SFr. 365.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi complete kit, wheaton reactor vials, for tubes up to 25,75 Ø mmDrySyn Multi complete kit, wheaton reactor vials, for tubes up to 25,75 Ø mmASYNADS3-PS-25.75Log in for availability1 * 1 KIT
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 25 ml adapter insert
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



