Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Programmable cooled incubators, MIR series, PHCbi

MIR-554
Catalog # 390-0463
Supplier:   PHC Corporation
Programmable cooled incubators, MIR series, PHCbi
Catalog # 390-0463
Supplier:  PHC Corporation
Programmable cooled incubators, MIR series, PHCbi
Programmable cooled incubators, MIR series, PHCbi

MIR-554

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These cooled incubators are designed to meet a variety of advanced experimental needs, ranging from microorganism cultures and plant germination tests to various constant temperature experiments. Design includes a window made from triple layer glass (which can be shaded), lighting in the chamber (15 Watt), cable pass through as standard. MIR-154/MIR-254 only: Control panel with LCD display. DC fan to protect medium from drying out. Reversible door for left or right-hand door opening. Remote monitoring with DAQ (data acquisition) software. MIR-554: Auto diagnostic function, programmable with up to three steps, 1 to 99 cycles or endless. Programme memory backup for ±5 hours.

  • Exact temperature control: ±0,2 °C at heater, ±1,5 °C (MIR-154 and MIR-254), ±1,0 °C (MIR-554) at compressor
  • Temperature uniformity in the chamber: ±0,5 °C
  • Visual and audible alarm when temperature deviates ±2,5 °C
  • Programme storage in the event of power failure
  • Key lock switch for setting protection
  • Auto diagnostic function, programmable with up to 12 steps, 1 to 99 cycles or endless
  • Max. 10 programmes memorised
Specifications
  • Seq:
    03
  • Type:
    MIR-554
  • Cat. No.:
    390-0463
  • Convection type:
    Forced convection
  • Int. W×D×H:
    640×550×1160 mm
  • Capacity:
    406 L
  • Model:
    MIR-554
  • Shelves supplied (max.):
    5/8
  • Temperature range:
    Ambient −10…60 °C
  • Temperature variation (spatial):
    ±0,5 °C (@ 35 °C)
  • Ext. W×D×H:
    800×832×1810 mm
  • Weight:
    195 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Shelf support
    Shelf support
    390-0976
    MIR-154
    Log in for availability
    1 * 1 ST - SFr. 4.30

Product Information

  • Catalog #
    Availability
    Price
  • Optional light addition kit
    Optional light addition kit
    390-0983
    Log in for availability
    1 * 1 ST - SFr. 1’110.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Light shielding plate for glass
    Light shielding plate for glass
    390-0982
    MIR-254
    Log in for availability
    1 * 1 ST - SFr. 295.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Shelf without support
    Shelf without support
    390-0241
    MIR 553
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Spacers for double stacking
    Spacers for double stacking
    390-0984
    MIR-154
    Log in for availability
    1 * 1 ST - SFr. 555.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.