SFr. 0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Switzerland
Orders Link
ContactUsLinkComponent
Forceps
Dumont #5 forceps
Dumont #5 forceps
#5, Carbon steel, 110 mm, Standard, Straight, 0,08×0,04 mm
FSCI11251-10
Marketsource
:
FINE SCIENCE TOOLS
Dumont #5 forceps
FSCI11251-10
:
FINE SCIENCE TOOLS
Marketsource
9
Dumont #5 forceps
#5, Carbon steel, 110 mm, Standard, Straight, 0,08×0,04 mm
33.44 SFr.
1 * 1 ST
-
+
Type:
#5
Length:
110 mm
Material:
Carbon steel
Seq:
01
Tip style:
Standard
Tip size:
0,08×0,04 mm
Tip shape:
Straight