Vortex mixers, lab dancer
Vortex mixer, lab dancer, CH-plug
Catalog # 444-0664
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
New test tube shaker with great design. suitable for small samples by use of touc EU/CH/UK, AU plug. 1 * 1 items Catalog #444-0020
Product 444-0020 is similar to 444-0664 but may have a different manufacturer and/or packaging.
Product Details & Documents
Specifications
- Description:Vortex mixer, lab dancer, CH-plug
- Shaking motion:Orbital
- Max. Ø of tubes:30 mm
- Cat. No.:444-0664
- Max. capacity:0,1 kg, including attachment
- Orbit:4,5 mm
- Speed range:2800 min⁻¹ fixed
- Model:lab dancer
- Ø×H:100×70 mm
- Weight:0,55 kg
- Max. mixing volume:50 ml
- Motor rating input/output:1,2/0,8 W



