Caps
Cap kit, includes one cap, with fittings, one 2 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter, GL 45, 1 port for 1/16" tubing, 1 port for 1/8" and 1/16" OD tubing, PP
Catalog # JOURJR-S-11201
Supplier: VICI JOUR RESEARCH
Jump to:
Product Details & Documents
These caps top bottles are available with two, three, or four colour-coded 1/4-28 thread for ¹/₈ or ¹/₁₆" O.Ø tubing.
Specifications
- Thread:GL 45
- Description:Cap kit, includes one cap, with fittings, one 2 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
- Material:PP
- Connector:1 port for 1/16" tubing, 1 port for 1/8" and 1/16" OD tubing
- Cat. No.:JOURJR-S-11201
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



