Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Racks for cryogenic vials, polycarbonate

Racks for cryogenic vials, polycarbonate

1,2/2,0 ml, 81, Green, 133×133×52 mm
Catalog # DELTM-033V
Supplier:   DELTALAB
Racks for cryogenic vials, polycarbonate
Catalog # DELTM-033V
Supplier:  DELTALAB
Racks for cryogenic vials, polycarbonate

1,2/2,0 ml, 81, Green, 133×133×52 mm

Price
SFr. 56.10
Log in for availability
1 * 1 ST
Product Details & Documents

These cryovials storage boxes are made of extra strong polycarbonate, designed to be used at temperatures between −190 and 121 °C. Transparent covers are printed with a series of squares and are numbered from 1 to 81 for better inventory control.

  • Can be immersed in liquid nitrogen
  • Stackable and have air vents
  • Covers are keyed to the base to prevent misalignment

Boxes made to accept 81 tubes have a white base and a coloured grid (in which each well is numbered).

Delivery information: Each box is supplied with an innovative vial picker for easy vial removal.

Specifications
  • For tubes:
    1,2/2,0 ml
  • No. of Holes:
    81
  • Colour:
    Green
  • Seq:
    03
  • W×D×H:
    133×133×52 mm