Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Pipette controller, PIPETBOY pro

Pipette controller, PIPETBOY pro

PIPETBOY pro, White
Catalog # 612-3711
Supplier:   INTEGRA Biosciences
Pipette controller, PIPETBOY pro
Catalog # 612-3711
Pipette controller, PIPETBOY pro
Pipette controller, PIPETBOY pro

PIPETBOY pro, White

Price
SFr. 858.00
Log in for availability
1 * 1 ST
Product Details & Documents

Pipette controller for glass and plastic pipettes from 1 to 100 ml.

  • Extra light, ergonomic pipette controller (190 g)
  • Very accurate pipetting by applying variable finger pressure on the pipette triggers
  • Maximum pipetting speed: 12 ml/s; adjustable pipetting speed: 2 to 12 ml/s
  • Integrated LED provides an optimal illumination of the area around the pipette, ensuring accurate pipetting and prevents eye strain
  • High quality NiMH batteries (standard AAA type) give an average of 4000 25 ml aspiration and dispensing cycles
  • Charge indicator light (red: charging needed / green: connected to current)

Ordering information: Supplied complete with 0,45 µm spare sterile filter, two batteries, mains adapter and wall mount. Additional filters (0,2 and 0,45 µm) can be ordered separately.

Documents

Specifications
  • Colour code:
    White
  • Description:
    PIPETBOY pro
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare filter, sterile, 0,45 μm
    Spare filter, sterile, 0,45 μm
    612-0925
    Log in for availability
    1 * 1 ST - SFr. 42.50

Product Information

  • Catalog #
    Availability
    Price
  • Charging station for PIPETBOY pro
    Charging station for PIPETBOY pro
    612-3718
    Log in for availability
    1 * 1 ST - SFr. 101.00

Product Information

  • Catalog #
    Availability
    Price
  • Spare filter, sterile, 0,2 μm
    Spare filter, sterile, 0,2 μm
    INTG156608
    Log in for availability
    1 * 1 ST - SFr. 14.20

Product Information

  • Catalog #
    Availability
    Price
  • Wall holder for PIPETBOY pro
    Wall holder for PIPETBOY pro
    INTG156708
    Log in for availability
    1 * 1 ST - SFr. 24.30

Product Information

  • Catalog #
    Availability
    Price
  • Spare filter, non sterile, 0,2 μm
    Spare filter, non sterile, 0,2 μm
    INTG156607
    Log in for availability
    1 * 1 ST - SFr. 8.80

Product Information

  • Catalog #
    Availability
    Price
  • Spare filter, non sterile, 0,45 µm
    Spare filter, non sterile, 0,45 µm
    613-4432
    Log in for availability
    1 * 1 ST - SFr. 7.80

Product Information

  • Catalog #
    Availability
    Price
  • Stand for PIPETBOY (acu, pro, comfort) and VACUBOY
    Stand for PIPETBOY (acu, pro, comfort) and VACUBOY
    INTG155065
    Log in for availability
    1 * 1 ST - SFr. 149.00

Product Information

  • Catalog #
    Availability
    Price
  • Pipette mount, silicone, for holding the pipette in the nose piece
    Pipette mount, silicone, for holding the pipette in the nose piece
    612-0922
    Log in for availability
    1 * 1 ST - SFr. 22.00

Product Information

  • Catalog #
    Availability
    Price
  • Mains adapter, EU-plug, 100 - 240 V, 50/60 Hz
    Mains adapter, EU-plug, 100 - 240 V, 50/60 Hz
    613-5323
    Log in for availability
    1 * 1 ST - SFr. 132.00

Product Information

  • Catalog #
    Availability
    Price
  • Battery set, incl. 2 AAA batteries (NiMH, 1,2 V)
    Battery set, incl. 2 AAA batteries (NiMH, 1,2 V)
    613-4440
    Log in for availability
    1 * 2 ST - SFr. 59.50