VWR® Basic Lab Coats, SMS, Disposable
Blue, 3XL, 113,03 cm
Catalog # 113-1130
Supplier: VWR Collection
Jump to:
Product Details & Documents
SMS lab coats are manufactured from a latex-free, multi-layer spunbonded-melt-blown-spunbonded (SMS) fabric that offers high tensile strength, while remaining soft, comfortable and breathable.
- Tapered collar, inset sleeves and snap closure
- Knitted cuffs and three pockets
- Fluid and particulate barrier
- Light chemical splash resistance
Colour: White or blue
Specifications
- Clothing Size:3XL
- Colour:Blue
- Length:113,03 cm
- Cat. No.:113-1130
- Garment application:Cleanroom|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



