Stools, Vinyl
Round seat in high density soft foam (GS-certified) and a chrome, 5-branch, scuff-resistant, reinforced base, 450 - 580 mm, Castors, nylon, Chrome gas-lift column, with height adjustment and shock absorber
Catalog # 139-0084
Supplier: Kango
Jump to:
Product Details & Documents
Stools with high density comfortable foam and vinyl coating.
- Seat is surrounded by an edge protection strip
- Ergonomically designed seat with slip-resistant surface
- Available with castors or glides
- Can also be equipped with a footring
- Gas lift column with height adjustment and shock absorber
- 5-branch scuff resistant reinforced base
Stools
Compact, polyvalent, easy to disinfect and easily adjustable
Round seats
Diameter of the seat: 300 mm
Documents
Stools, Vinyl Classic
Datasheet
Specifications
- Description:Round seat in high density soft foam (GS-certified) and a chrome, 5-branch, scuff-resistant, reinforced base
- Height:450 - 580 mm
- Foot style:Castors, nylon
- With:Chrome gas-lift column, with height adjustment and shock absorber



