Brushes for test tubes
Test tube brush, with fallow bristles, Hog bristle, 70 mm, 16 mm, Wire, 190 mm
Catalog # REIT12210301
Supplier: REITENSPIESS BUERSTEN
Jump to:
Product Details & Documents
Brushes with natural bristles and zinc plated wire handle.
Specifications
- Bristle material:Hog bristle
- Brush head Ø:16 mm
- Handle material:Wire
- Description:Test tube brush, with fallow bristles
- Seq:17
- Total length:190 mm
- Brush head length:70 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



