Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Rod baffles

Rod baffles

Rod baffles, 20×15×200 mm, 12 mm, 150 mm, 350 mm
Catalog # COWIPC708.012.150
Supplier:   COWIE
Rod baffles
Catalog # COWIPC708.012.150
Supplier:  COWIE
Rod baffles
Rod baffles

Rod baffles, 20×15×200 mm, 12 mm, 150 mm, 350 mm

Price
SFr. 152.00
Log in for availability
1 * 1 ST
Product Details & Documents

Rod baffles featuring a stainless steel core fully encapsulated in PTFE.

  • Used to increase agitation and to promote thorough mixing
  • Chemical resistant and non-contaminating
  • For assembly with corresponding compression fitting
Specifications
  • Description:
    Rod baffles, 20×15×200 mm
  • Length:
    350 mm
  • Seq:
    04
  • Shaft Ø:
    12 mm
  • Shaft length:
    150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.