Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Rod baffles

Rod baffles, 35×22×250 mm, 16 mm, 250 mm, 500 mm
Catalog # COWIPC708.016.250
Supplier:   COWIE
Rod baffles
Catalog # COWIPC708.016.250
Supplier:  COWIE
Rod baffles
Rod baffles

Rod baffles, 35×22×250 mm, 16 mm, 250 mm, 500 mm

Price
SFr. 237.00
Log in for availability
1 * 1 ST
Product Details & Documents

Rod baffles featuring a stainless steel core fully encapsulated in PTFE.

  • Used to increase agitation and to promote thorough mixing
  • Chemical resistant and non-contaminating
  • For assembly with corresponding compression fitting
Specifications
  • Description:
    Rod baffles, 35×22×250 mm
  • Length:
    500 mm
  • Seq:
    09
  • Shaft Ø:
    16 mm
  • Shaft length:
    250 mm