Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Rod baffles

Rod baffles

Rod baffles, 20×15×200 mm, 12 mm, 200 mm, 400 mm
Katalognr. COWIPC708.012.200
Anbieter:   COWIE
Rod baffles
Katalognr. COWIPC708.012.200
Anbieter:  COWIE
Rod baffles
Rod baffles

Rod baffles, 20×15×200 mm, 12 mm, 200 mm, 400 mm

Preis
SFr. 155.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Rod baffles featuring a stainless steel core fully encapsulated in PTFE.

  • Used to increase agitation and to promote thorough mixing
  • Chemical resistant and non-contaminating
  • For assembly with corresponding compression fitting
Technische Daten
  • Description:
    Rod baffles, 20×15×200 mm
  • Length:
    400 mm
  • Seq:
    05
  • Shaft Ø:
    12 mm
  • Shaft length:
    200 mm