Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Rod baffles

Rod baffles, 16×12×150 mm, 8 mm, 250 mm, 400 mm
Catalog # COWIPC708.008.250
Supplier:   COWIE
Rod baffles
Catalog # COWIPC708.008.250
Supplier:  COWIE
Rod baffles
Rod baffles

Rod baffles, 16×12×150 mm, 8 mm, 250 mm, 400 mm

Price
SFr. 122.00
Log in for availability
1 * 1 ST
Product Details & Documents

Rod baffles featuring a stainless steel core fully encapsulated in PTFE.

  • Used to increase agitation and to promote thorough mixing
  • Chemical resistant and non-contaminating
  • For assembly with corresponding compression fitting
Specifications
  • Description:
    Rod baffles, 16×12×150 mm
  • Length:
    400 mm
  • Seq:
    03
  • Shaft Ø:
    8 mm
  • Shaft length:
    250 mm