Rod baffles
Rod baffles, 16×12×150 mm, 8 mm, 150 mm, 300 mm
Catalog # COWIPC708.008.150
Supplier: COWIE
Jump to:
Product Details & Documents
Rod baffles featuring a stainless steel core fully encapsulated in PTFE.
- Used to increase agitation and to promote thorough mixing
- Chemical resistant and non-contaminating
- For assembly with corresponding compression fitting
Specifications
- Description:Rod baffles, 16×12×150 mm
- Length:300 mm
- Seq:01
- Shaft Ø:8 mm
- Shaft length:150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



