General purpose gloves, Soflex
9, White/yellow, 275 mm, 0,8 mm
Catalog # 112-1515
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
Nitrile glove on interlock cotton base with ventilated back and knitted wrist. The nitrile coating ensures good chemical properties and outstanding mechanical properties (abrasion).
- Nitrile formula gives greater elasticity and unrivalled dexterity
- Cotton interlock lining strengthens the glove's mechanical performance while absorbing hand perspiration
- Ventilated back improves the glove's breathability
- Ribbed at the cuff, good wrist support is provided, thus eliminating risks of getting caught
Particularly suitable for the light and medium handling of oils, greases and hydrocarbon by-products.
Certifications: EN 388:2016 (3111X), Cat. II
Specifications
- Glove size:9
- Colour:White/yellow
- Length:275 mm
- Seq:03
- Thickness:0,8 mm
- Cat. No.:112-1515
- Liner material:Cotton
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (3111X)
- Ambidextrous / hand-specific:Hand-specific
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



