General purpose gloves, Soflex
8, White/yellow, 275 mm, 0,8 mm
Catalog # 112-1514
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
Nitrile glove on interlock cotton base with ventilated back and knitted wrist. The nitrile coating ensures good chemical properties and outstanding mechanical properties (abrasion).
- Nitrile formula gives greater elasticity and unrivalled dexterity
- Cotton interlock lining strengthens the glove's mechanical performance while absorbing hand perspiration
- Ventilated back improves the glove's breathability
- Ribbed at the cuff, good wrist support is provided, thus eliminating risks of getting caught
Particularly suitable for the light and medium handling of oils, greases and hydrocarbon by-products.
: EN 388:2016 (3111X), Cat. II
Specifications
- Glove size:8
- Colour:White/yellow
- Length:275 mm
- Seq:02
- Thickness:0,8 mm
- Cat. No.:112-1514
- Liner material:Cotton
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (3111X)
- Finish:¾ coating
- Ambidextrous / hand-specific:Hand-specific



