Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Extraction unit E-812/E-816

Extraction unit E-812/E-816

Extraction Units E-816 SOX, E-812, 190 ml, 1200 W
Catalog # BUCH049111
Supplier:   BUCHI
Extraction unit E-812/E-816
Catalog # BUCH049111
Supplier:  BUCHI
Extraction unit E-812/E-816
Extraction unit E-812/E-816

Extraction Units E-816 SOX, E-812, 190 ml, 1200 W

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Soxhlet extraction for exhaustive total fat extraction with preceding hydrolysis

  • Run six samples simultaneously with E-816 model
  • Reduced solvent consumption and lower running costs
  • High speed heating with ceramic plates and individual heating zones
Specifications
  • Extraction cap.:
    190 ml
  • Type:
    E-812
  • Description:
    Extraction Units E-816 SOX
  • Output:
    1200 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Beaker Soxhlet / ECE, 80 mm, 130 ml
    Beaker Soxhlet / ECE, 80 mm, 130 ml
    BUCH049427
    Log in for availability
    1 * 2 ST - SFr. 229.90

Product Information

  • Catalog #
    Availability
    Price
  • Paper thimbles, 25×100 mm
    Paper thimbles, 25×100 mm
    BUCH018105
    Log in for availability
    1 * 25 ST - SFr. 155.00

Product Information

  • Catalog #
    Availability
    Price
  • Condenser
    Condenser
    BUCH047604
    Log in for availability
    1 * 1 ST - SFr. 594.70

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.