VWR® Phase Separating Paper, Grade 511
511, 125 mm
Catalog # 516-0313
Supplier: VWR Collection
Jump to:
Product Details & Documents
Hydrophobic filter paper used for separation of aqueous solutions from organic solutions.
Usable as a disposable separating funnel
Paper is impregnated with a special silicon coating which makes the paper water-repellent for facilitating the separation of water and solvents.
Specifications
- Grade:511
- Size:125 mm
- Thickness:0,2 mm
- Cat. No.:516-0313
- Filtration speed:200 s (Herzberg)
- Weight:85 g/m²



