Spare burettes, Dr. Schilling Pattern
25 ml, 420 mm
Catalog # BRND23723
Supplier: Brand
Jump to:
Product Details & Documents
AR® glass, class B.
- Calibrated to deliver 'Ex'
- Schellbach stripe, reduced distance between subdivision marks
DIN EN ISO 385
Bottle requirements: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml
: DIN EN ISO 385.
Specifications
- Capacity:25 ml
- Length:420 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



