Compact automatic burettes, SILBERBRAND
50 ml, 0,1 ml, 780 mm, 0,10 ± ml
Catalog # BRND23830
Supplier: Brand
Jump to:
Product Details & Documents
Borosilicate glass 5.4, amber burette, amber PE bottle, class B.
- Modular concept - all components are replaceable
- Calibrated to deliver 'TD, Ex'
- White graduations and automatic zeroing
25 ml: Error limit according to class B, DIN EN ISO 385.
50 ml: DIN EN ISO 385, class B.
Ordering information: Please order supports, burette clamps and rubber bellows separately.
Delivery information: Burette supplied with 1000 ml PE reservoir bottle with base and PVC filling tube.
Documents
Brand Volumetric Measurement in the Laboratory
Product Literature
BRND23829_TDS_EN
Datasheet
Specifications
- Capacity:50 ml
- Length:780 mm
- Division:0,1 ml
- Tolerance:0,10 ± ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Single bulb rubber bellows, orange coloured, with valve and tubingSingle bulb rubber bellows, orange coloured, with valve and tubingBRND23400Log in for availability1 * 1 ST - SFr. 19.90
Product Information
- Catalog #CapacityAvailabilityPrice
- Bases for bottles
Product Information
- Catalog #CapacityAvailabilityPrice
- Bases for bottles
Product Information
- Catalog #CapacityAvailabilityPrice
- Reservoir bottle, LDPE, brown, GL 28Reservoir bottle, LDPE, brown, GL 28BRND1302601000 mlLog in for availability1 * 1 ST - SFr. 10.70
Product Information
- Catalog #AvailabilityPrice
- Spare filling tube for all compact automatic burettes, PVCSpare filling tube for all compact automatic burettes, PVCBRND11525Log in for availability1 * 1 ST - SFr. 5.50
Product Information
- Catalog #LengthAvailabilityPrice
- Pump head, amber borosilicate glass 3.3, NS 29/32, fitting length 185 mm, nozzle outer Ø 7 mm,Pump head, amber borosilicate glass 3.3, NS 29/32, fitting length 185 mm, nozzle outer Ø 7 mm,BRND23876185 mmLog in for availability1 * 1 ST - SFr. 65.00
Product Information
- Catalog #CapacityDivisionAvailabilityPrice
- Spare burette tubes, amber glass
Product Information
- Catalog #CapacityDivisionAvailabilityPrice
- Spare burette tubes, amber glass
Product Information
- Catalog #AvailabilityPrice
- Spare burette tip, amber borosilicate 5.4 glass, for 25 and 50 ml compact burette and compact automatic buretteSpare burette tip, amber borosilicate 5.4 glass, for 25 and 50 ml compact burette and compact automatic buretteBRND11515Log in for availability1 * 1 ST - SFr. 9.30



