Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

9×9, Cryotubes 3 - 5 ml, Red, 132×132×94 mm
Catalog # RATI5150023
Supplier:   RATIOLAB
Cryoboxes
Catalog # RATI5150023
Supplier:  RATIOLAB
Cryoboxes

9×9, Cryotubes 3 - 5 ml, Red, 132×132×94 mm

Price
SFr. 82.90
Log in for availability
1 * 4 ST
Product Details & Documents

PC, coloured, with clear lid.

  • Temperature-resistant from −190 to 121 °C
  • Drain bores at the bottom for dew liquids
  • By stacking corners the boxes are suitable for safe transport

With slip lid and variable grid insert.

Specifications
  • Compartments:
    9×9
  • For:
    Cryotubes 3 - 5 ml
  • W×D×H ext.:
    132×132×94 mm
  • Colour:
    Red
  • Seq:
    09