Capillary columns, Elite-VMS for autosystem
Capillary, Elite-VMS, 1,40 µm, 0,25 mm, 30 m
Catalog # PERCN9316652
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Elite-VMS Pesticides capillary columns are specially designed for the analysis of volatile organic pollutants.
Specifications
- Column Format:Capillary
- Film thickness:1,40 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:02
- Phase:Elite-VMS



