Eurocontainers
Eurocontainer, Silverlline, Light grey, With 2 handles, 600×400×420 mm, PP
Catalog # HUEN417107
Supplier: hünersdorff GmbH
Jump to:
Product Details & Documents
These eurocontainers, made of polypropylene, without lids are ideal for storage and transport logistics. They are suitable for use in conveyor systems.
- High-quality plastic, resistant to customary alkalis and acids
- Closed, stable floor and side walls permit high stacking load capacity
- Impact-proof and fracture-proof and is 100% recyclable
- Food-safe and easy to clean
- Lightweight and high capacity
- Can be used in a temperature range of −40 to +90 °C
Ordering information: Individual lids for these containers can be ordered separately.
Specifications
- Type:With 2 handles
- Colour:Light grey
- Description:Eurocontainer, Silverlline
- Material:PP
- Seq:04
- W×D×H:600×400×420 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



