Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Programmable cooled incubators, MIR series, PHCbi

Programmable cooled incubators, MIR series, PHCbi

MIR-154
Catalog # 471-0671
Supplier:   PHC Corporation
Programmable cooled incubators, MIR series, PHCbi
Catalog # 471-0671
Supplier:  PHC Corporation
Programmable cooled incubators, MIR series, PHCbi
Programmable cooled incubators, MIR series, PHCbi

MIR-154

Price
SFr. 6’100.00
Log in for availability
1 * 1 ST
Product Details & Documents

These cooled incubators are designed to meet a variety of advanced experimental needs, ranging from microorganism cultures and plant germination tests to various constant temperature experiments. Design includes a window made from triple layer glass (which can be shaded), lighting in the chamber (15 Watt), cable pass through as standard. MIR-154/MIR-254 only: Control panel with LCD display. DC fan to protect medium from drying out. Reversible door for left or right-hand door opening. Remote monitoring with DAQ (data acquisition) software. MIR-554: Auto diagnostic function, programmable with up to three steps, 1 to 99 cycles or endless. Programme memory backup for ±5 hours.

  • Exact temperature control: ±0,2 °C at heater, ±1,5 °C (MIR-154 and MIR-254), ±1,0 °C (MIR-554) at compressor
  • Temperature uniformity in the chamber: ±0,5 °C
  • Visual and audible alarm when temperature deviates ±2,5 °C
  • Programme storage in the event of power failure
  • Key lock switch for setting protection
  • Auto diagnostic function, programmable with up to 12 steps, 1 to 99 cycles or endless
  • Max. 10 programmes memorised
Specifications
  • Seq:
    01
  • Type:
    MIR-154
  • Cat. No.:
    471-0671
  • Convection type:
    Forced convection
  • Int. W×D×H:
    620×386×555 mm
  • Capacity:
    123 L
  • Model:
    MIR-154
  • Shelves supplied (max.):
    3/8
  • Temperature range:
    Ambient −10…60 °C
  • Temperature variation (spatial):
    ±0,5 °C (@ 35 °C)
  • Ext. W×D×H:
    700×580×1018 mm
  • Weight:
    78 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Shelf support
    Shelf support
    390-0976
    MIR-154
    Log in for availability
    1 * 1 ST - SFr. 4.30

Product Information

  • Catalog #
    Availability
    Price
  • Optional light addition kit
    Optional light addition kit
    390-0983
    Log in for availability
    1 * 1 ST - SFr. 1’110.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Light shielding plate for glass
    Light shielding plate for glass
    390-0982
    MIR-254
    Log in for availability
    1 * 1 ST - SFr. 295.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Shelf without support
    Shelf without support
    390-0241
    MIR 553
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Spacers for double stacking
    Spacers for double stacking
    390-0984
    MIR-154
    Log in for availability
    1 * 1 ST - SFr. 555.00