Precision saccharometers
Balling hydrometer, 20 – 30 %, 0,1 %, 20 °C, 315 mm
Catalog # ALLA2900TC020/20QP
Supplier: Alla France
Jump to:
Product Details & Documents
Balling/ Brix precision saccharometers with red liquid filled thermometer.
Specifications
- Description:Balling hydrometer
- Length:315 mm
- Seq:004
- Calibration temperature:20 °C
- Division:0,1 %
- Range:20 – 30 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



