Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Precision saccharometers

Balling hydrometer, 10 – 20 %, 0,1 %, 20 °C, 315 mm
  ALLA2900TC010/20QP
Precision saccharometers
  ALLA2900TC010/20QP
Precision saccharometers
Precision saccharometers

Balling hydrometer, 10 – 20 %, 0,1 %, 20 °C, 315 mm

 
SFr. 146.00
   
1 * 1 ST
 

Balling/ Brix precision saccharometers with red liquid filled thermometer.

 
  • Description:
    Balling hydrometer
  • Length:
    315 mm
  • Seq:
    003
  • Calibration temperature:
    20 °C
  • Division:
    0,1 %
  • Range:
    10 – 20 %