Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Labelling tapes

Labelling tapes

Labelling tapes, Green, 25,0 mm
Catalog # SEMA4340
Supplier:   SEMADENI
Labelling tapes
Catalog # SEMA4340
Supplier:  SEMADENI
Labelling tapes
Labelling tapes

Labelling tapes, Green, 25,0 mm

Price
SFr. 12.80
Log in for availability
1 * 1 ST
Product Details & Documents

Labeling tape for glass, plastic, porcelain or metal.

  • Tear resistant
  • Can be easily written on
  • Adhesive strength at low temperature

Length: 66,0 m

Different colours available.

Caution: Do not autoclave.

Specifications
  • Width:
    25,0 mm
  • Colour:
    Green
  • Description:
    Labelling tapes
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.