Order Entry
Switzerland
Orders LinkContactUsLinkComponent
UV/Vis Calibration Standards

UV/Vis Calibration Standards

Ultrapure water, Suitable for HELL667001/HELL667010/HELL667011/HELL667023, Standard wavelengths: 198, 200, 300, 400 nm, 1
  HELL667012
 :   Hellma
UV/Vis Calibration Standards
  HELL667012
 :  Hellma
 :  
UV/Vis Calibration Standards
UV/Vis Calibration Standards

Ultrapure water, Suitable for HELL667001/HELL667010/HELL667011/HELL667023, Standard wavelengths: 198, 200, 300, 400 nm, 1

 :  
 
SFr. 781.00
   
1 * 1 ST
 

The Hellma® calibration standards comply with all necessary standards and regulations and thus offer the highest quality for recalibrating spectrometer.

  • DAkkS calibration certificate*

  • All sets including relevant reference
  • Traceable to NIST or PTB
  • Resource-saving and sustainable
  • Compliant

    Center height: 8,5 to 20 mm

    External dimension (W×D×H): 12,5×12,5×48,5

Hellma® calibration standards are 100% manufactured in Germany.

Compliant:  The Hellma® calibration standards comply with the specifications of quality management systems and pharmacopoeias (e.g. Ph. Eur. and USP) for the highest quality requirements and international comparability of the measurement results.

Traceability: All measurement results of the Hellma® calibration standards can be traced back to calibration standards measured by the NIST (National Institute of Standards and Technology for Photometric Accuracy) or the PTB (Physikalisch-Technische Bundesanstalt für die Wellenlängengenauigkeit).

Resource-saving and sustainable: Hellma® calibration standards can be easily reused for years and remain in use for a long time. There is no need for repetitive, time-consuming preparation and production of calibration solutions, thus conserving resources, the environment and budget. A sustainable and environmentally friendly alternative.

Certifications: NIST SRM 1930, European Pharmacopoeia, USP 857.DAkkS calibration certificate* Hellma® calibration standards are manufactured in the Hellma Analytics calibration laboratory, which is accredited by DAkkS* according to DIN EN ISO/IEC 17025, and are delivered with a DAkkS calibration certificate*. *) Note: calibration laboratory accredited by DAkkS according to DIN EN ISO/IEC 17025. The accreditation is only valid for the scope of accreditation listed in the document annex D-K-18752-01-00.

Ordering information: 30-year warranty. We trust in our quality and you can rely on reliable measurement results. If you recalibrate regularly at least every two years in the Hellma Analytics calibration laboratory, you will receive a 30-year manufacturer's warranty on all Hellma® calibration standards.

Documents

 

 

  • Pk:
    1
  • Description:
    Ultrapure water, Suitable for HELL667001/HELL667010/HELL667011/HELL667023
  • Range:
    Standard wavelengths: 198, 200, 300, 400 nm

 

Accessories

 

  •  
    Description
     
     
  • HELL9-450-5-750
    Pelicase with inlay for 5 filters
       
    1 * 1 ST - SFr. 89.80