Dosing bottles, LDPE
250 ml, 152 mm, 62 mm
Catalog # SEMA5469
Supplier: SEMADENI
Jump to:
Product Details & Documents
Wide neck translucent LDPE dosing bottles with white measuring cap and are suitable for viscous liquids.
- Dose opening of Ø 5 mm
- Neck Ø 44 mm
- Good chemical and temperature resistance
Specifications
- Ext.Ø:62 mm
- Capacity:250 ml
- Height:152 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



