Zone samplers
Product Details & Documents
For sampling bulk goods, cross-sectional samples can be taken from different sample depths. Suitable for use with a range of sample substrates from fine powder to coarse grain. Multi sampler has three or five separate chambers for taking samples at multiple depths in one action. Uno sampler has one chamber for taking a sample at one specified depth. All layer sampler has no chambers, three or five inlets and this allows one sample to be taken at multiple depths. Jumbo sampler has no chambers and three, five or seven inlets; with a 50 mm tube diameter this is ideal for larger grain sizes and quantities.
- Easy to clean, removable tip
- Colour coding (Multi and Uno samplers)
- Ultra-pure materials: Stainless steel V4A (1.4404)/AISI 316 L, PTFE or aluminium
- 3 lengths from 550 mm to 1500 mm, Jumbo up to 2500 mm
- Samplers have smallest possible gap between inner and outer tubes
Documents
Specifications
- Ø:25 mm
- Immersion depth:430 mm
- Volume:70 ml
- Description:All layer sampler, V4A
- Length:550 mm
- No. of chambers:3
Accessories
Product Information
- Catalog #ØAvailabilityPrice
- Sealing sleeves, PP, sterilisable, Ø = 25 mm, 150 mmSealing sleeves, PP, sterilisable, Ø = 25 mm, 150 mm300-011425 mmLog in for availability1 * 3 ST - SFr. 46.40
Product Information
- Catalog #AvailabilityPrice
- Cleaning brush, PVC/stainless steel, Ø: 50 mm, 1000 mmCleaning brush, PVC/stainless steel, Ø: 50 mm, 1000 mm300-0110Log in for availability1 * 1 ST - SFr. 84.10
Product Information
- Catalog #AvailabilityPrice
- Quali-Paper for emptying collected samples, 890×230 mmQuali-Paper for emptying collected samples, 890×230 mm300-0112Log in for availability1 * 50 ST - SFr. 61.00
Product Information
- Catalog #AvailabilityPrice
- Cleaning brush, PVC/stainless steel, Ø: 25 mm, 800 mmCleaning brush, PVC/stainless steel, Ø: 25 mm, 800 mm331-2172Log in for availability1 * 1 ST - SFr. 76.60
Product Information
- Catalog #AvailabilityPrice
- Cleaning brush, PVC/stainless steel, Ø: 25 mm, 600 mmCleaning brush, PVC/stainless steel, Ø: 25 mm, 600 mm331-2173Log in for availability1 * 1 ST - SFr. 76.60
Product Information
- Catalog #ØAvailabilityPrice
- Sealing sleeves, PP, sterilisable, Ø = 50 mm, 150 mmSealing sleeves, PP, sterilisable, Ø = 50 mm, 150 mm300-011350 mmLog in for availability1 * 1 ST - SFr. 39.70
Product Information
- Catalog #AvailabilityPrice
- Cleaning brush, PVC/stainless steel, Ø 25 mm, 400 mmCleaning brush, PVC/stainless steel, Ø 25 mm, 400 mm300-0109Log in for availability1 * 1 ST - SFr. 76.60
Product Information
- Catalog #AvailabilityPrice
- Cleaning brush, PVC/stainless steel, Ø: 25 mm, 1000 mmCleaning brush, PVC/stainless steel, Ø: 25 mm, 1000 mm331-2170Log in for availability1 * 1 ST - SFr. 76.60
Product Information
- Catalog #AvailabilityPrice
- Transport case
Product Information
- Catalog #AvailabilityPrice
- Stainless steel V2A emptying funnel
Product Information
- Catalog #AvailabilityPrice
- Cleaning brush, PVC/stainless steel, Ø: 50 mm, 3000 mmCleaning brush, PVC/stainless steel, Ø: 50 mm, 3000 mm300-0111Log in for availability1 * 1 ST - SFr. 172.00
Product Information
- Catalog #AvailabilityPrice
- Stainless steel V2A emptying device with three funnels, 1000 mmStainless steel V2A emptying device with three funnels, 1000 mm300-0058Log in for availability1 * 1 ST - SFr. 676.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



