Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Handheld spectroscopes

Handheld spectroscopes

Handheld spectroscope, 1504, 400 − 750 nm
Catalog # KRUE1504
Supplier:   A.KRÜSS Optronic
Handheld spectroscopes
Catalog # KRUE1504
Supplier:  A.KRÜSS Optronic
Handheld spectroscopes
Handheld spectroscopes

Handheld spectroscope, 1504, 400 − 750 nm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These handheld spectroscopes are designed for checking the line spectrum of gas discharge lamps as well as individual and comparative observations and spectral examinations.

  • Variable slit and angular dispersion (C-F = 7°)
  • Linear disperson of 60 mm for both models
  • Manual option with grating

Used in education for qualitative analysis and measurement of emission and absorption spectra.

Specifications
  • Model:
    1504
  • Range:
    400 − 750 nm
  • Description:
    Handheld spectroscope
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Scale illumination
    Scale illumination
    KRUE15081
    Log in for availability
    1 * 1 ST - 164.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Stand for handheld spectroscopes
    Stand for handheld spectroscopes
    KRUE1510
    Log in for availability
    1 * 1 ST - 173.00 SFr.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.