Volumetric flasks, class B, blue markings
500 ml, 19/26, 260 mm, 0,50 ± ml
Catalog # BIBBFRD036P
Supplier: SciLabware
Jump to:
Product Details & Documents
MBL®, borosilicate glass, with PE stopper.
- Marks and inscriptions in high contrast blue enamel
- Excellent temperature resistance
Certifications: Complies with ISO 1042 and DIN 12664
Specifications
- NS:19/26
- Capacity:500 ml
- Height:260 mm
- Seq:09
- Tolerance:0,50 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



