Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Torion stopcocks, SLV®

Torion stopcocks, SLV®

14,7 mm, 14 mm
Catalog # BIBB722-53
Supplier:   SciLabware
Torion stopcocks, SLV®
Catalog # BIBB722-53
Supplier:  SciLabware
Torion stopcocks, SLV®
Torion stopcocks, SLV®

14,7 mm, 14 mm

Price
SFr. 1’540.00
Log in for availability
1 * 5 ST
Product Details & Documents

Stopcocks are made of borosilicate glass.

  • Vacuum capability to 10⁻² Torr
  • Sidearms are 70 mm in length
  • Excellent chemical and temperature resistance

In right angle pattern PTFE key is screwed into the threaded Torion connector, to open and close the stopcock.

Delivery information: Supplied with fittings, sealing rings and PTFE key.

Specifications
  • Hole Ø:
    14,7 mm
  • Seq:
    06
  • For tube O-Ø:
    14 mm