Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Nalgene®, Biotainer® Bottles

Nalgene®, Biotainer® Bottles

1000 ml, with closure, sterile, 48 mm, PETG, Clear, 37 mm, 98×98×201 mm, −, Prolonged storage, 5 per pack/35 per case
Catalog # NALG3110-42
   Low Manufacturing Impact
Nalgene®, Biotainer® Bottles
Catalog # NALG3110-42
   Low Manufacturing Impact
Nalgene®, Biotainer® Bottles
Nalgene®, Biotainer® Bottles

1000 ml, with closure, sterile, 48 mm, PETG, Clear, 37 mm, 98×98×201 mm, −, Prolonged storage, 5 per pack/35 per case

Price
SFr. 1’020.00
Log in for availability
1 * 35 ST
Product Details & Documents

PETG, crystal clear.

  • No risk of valuable contents loss with the leakproof assurance
  • Puncture and impact resistant bottles secure your highly valuable contents
  • Supported by extensive validation documentation to reduce time and cost at implementation
  • Customised fluid transfer options available to fit your specific process application
  • Easy-to-read graduations, lot number and expiration date for convenient, no-mistake traceability

Biotainer™ bottles are designed specifically for the storage and transportation of active pharmaceutical ingredients. Extensive regulatory documentation assures that the products meet your demanding biotechnology requirements and reduces the time and cost to implement them in your process.

Eliminate the cost of cleaning, sterilising and associated validations compared to bottles designed for reuse with Thermo Scientific™ Nalgene™ PETG Biotainer™ bottles, ideal for prolonged storage of pH sensitive materials such as culture media. Certified sterile and ready-to-use, all biotainer bottles are gamma irradiated to a Sterility Assurance Level (SAL) of 10⁻⁶.

Durable, crystal clear PETG for sample integrity, closures with polyethylene foam core liners for leakproof assurance, custom options available for fluid transfer applications, supported by extensive validation documentation, suitable for storage in conditions from −40 to +70 °C.

Certifications: USP class VI, non-cytotoxic, USP <661>, non-pyrogenic, FDA 21CFR 177.1315.

Specifications
  • Cap Size:
  • For:
    Prolonged storage
  • Packed:
    5 per pack/35 per case
  • Thread:
    48 mm
  • Type:
    with closure, sterile
  • Capacity:
    1000 ml
  • Colour:
    Clear
  • Material:
    PETG
  • Seq:
    05
  • W×D×H:
    98×98×201 mm
  • Neck I-Ø:
    37 mm
  • Cat. No.:
    NALG3110-42
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Thread
    Cap Size
    Availability
    Price
  • Biotainer® replacement closure, PP, sterile, with silicone liner
    Biotainer® replacement closure, PP, sterile, with silicone liner
    NALG362515-0480
    48 mm
    48 mm
    Log in for availability
    1 * 300 ST - SFr. 3’390.00

Product Information

  • Catalog #
    Cap Size
    Type
    Availability
    Price
  • 3-ported closure, two ports 6,36 mm I.Ø., one port 4,76 mm
    3-ported closure, two ports 6,36 mm I.Ø., one port 4,76 mm
    NALG2560-0489
    48 mm
    Closure
    Log in for availability
    1 * 4 ST - SFr. 236.00