Sampling siphons
Sampling siphon, PE, 75 ml, 500 mm
Catalog # BURK5387-0050
Supplier: BURKLE
Jump to:
Product Details & Documents
Disposable plunging samplers acting like siphons.
- Transparent plastic for better visibility
- PE surface resists adhesion of the material
- Minimised sample retention on the dip sampler
If strongly adhesive liquids are sampled, it is easier to dispose of the sampler than to carry out a complicated cleaning process.
Specifications
- Capacity:75 ml
- Description:Sampling siphon
- Length:500 mm
- Material:PE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



