Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Nalgene®, Biotainer® Bottles

Nalgene®, Biotainer® Bottles

5 ml, 20-415 mm, 11 mm, 46 mm
Catalog # NALG3500-05
   Low Manufacturing Impact
Nalgene®, Biotainer® Bottles
Catalog # NALG3500-05
   Low Manufacturing Impact
Nalgene®, Biotainer® Bottles
Nalgene®, Biotainer® Bottles

5 ml, 20-415 mm, 11 mm, 46 mm

Price
SFr. 8’500.00
Log in for availability
1 * 500 ST
Product Details & Documents

Durable, translucent PC construction ensures the integrity of your sample.

  • Closures feature a silicone liner for leakproof assurance
  • Customisation options are available for fluid transfer applications
  • Extensive validation documentation support
  • Suitable for use in storage conditions of –100 to +100 °C
  • Graduated

Designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

Warranty: 90 days.

Certifications: USP Class VI, non-cytotoxic, USP <661>, non-pyrogenic.

Specifications
  • Thread:
    20-415 mm
  • Capacity:
    5 ml
  • Height:
    46 mm
  • Seq:
    01
  • Neck I-Ø:
    11 mm
  • Cat. No.:
    NALG3500-05
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.